
Kenmore ADQ74793502 Comparable Refrigerator Water Filters (made by Model number AFCAFC-RF-L8), 6PK
Mfr # ADQ74793502-AFC-RF-L8-6-93715
Zoro # G006024984
product price: $134.99
/pk 6, $22.50/ea
Free Shipping & Returns
Key Features
Height
4
Length
14
Width
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADQ74793502-AFC-RF-L8-6-93715
Zoro #
G006024984
UPC #
7403524129234
Country of Origin
United States
Dimensions
Height
4
Length
14
Width
4
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
- Kenmore ADQ74793501
- Kenmore ADQ74793502
- ADQ74793501
- ADQ74793502
- Kenmore 9980
- Kenmore 46-9980
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
KENMORE IS A REGISTERED TRADEMARK OF SEARS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.