Shop ISPRING WATER SYSTEMS
See all product information
Create Account
Whole House Water Filter Replacement Set, One Carbon Block Cartridge and One Lead Reducing Cartridge
- Mfr # F2WGB22BPB
- Zoro # G122624938
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Height
17 in
Color
White
Length
17 in
Material
Carbon Block
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2WGB22BPB
- Zoro #
- G122624938
- UPC #
- 810004170254
- Country of Origin
- China
- Color
- White
- Material
- Carbon Block
- Item
- Replacement Water Filter
Dimensions
- Height
- 17 in
- Length
- 17 in
- Width
- 26 in
Description
iSpring Whole House Water Filter System, Ultimate PFAS, Scale, and Heavy Metals Water Filtration Removes Up to 99% PFOA & PFOS with SGS-Tested Media, Reduces Sediments, Corrosion, Lead, Chlorine, Taste & Odor, with Jumbo Spin-Down Sediment Filter, Model: WGB32B-PFKDS+WSP50J
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.