KitchenAid 4396706 Comparable Refrigerator Water Filters (made by Model number AFC-RF-W3), 8PK

  • Mfr # 4396706-AFC-RF-W3-8-70929

  • Zoro # G506019855


product price:  $167.99
/pk 8, $21.00/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4396706-AFC-RF-W3-8-70929
Zoro #
G506019855
UPC #
7403524116777
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
8

Description

This filter is a direct replacement for the following refrigerator filter model numbers:

  • 4396701
  • 4396702
  • 4396703
  • 4396706
  • FILTER 6
  • FILTER6
  • 6701
  • NL120V
  • NLC120V
  • 2301706
  • EFF-6001A
  • L120V
  • L200
  • RWF1021
  • WF-293
  • WF-L120V
  • WF-L200
  • WF-L200V
  • WF-LC200V
  • WF-NL120V
  • WF-NLC120V
  • WF293
  • WFI-NL120V
  • WFINL120V
  • WFL120V
  • WFL200
  • WFL200V
  • WFLC200V
  • WFNL120V
  • WFNLC120V
  • 46-9915
  • 9915
  • 4609915000
  • 046-9915
  • 09915P
  • 9915P
  • 469915

Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.