Shop AMERICAN FILTER CO
See all product information
Create Account
LG LT700 Comparable Refrigerator Water Filters, 4PK
- Mfr # LT700-OPFL3-RF300-4-68703
- Zoro # G506035725
product price:
$
95.19
/pk of 4, $23.80/ea
Key Features
Height
4
Length
14
Width
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT700-OPFL3-RF300-4-68703
- Zoro #
- G506035725
- UPC #
- 7403514114189
- Country of Origin
- United States
Dimensions
- Height
- 4
- Length
- 14
- Width
- 4
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
LG LT-600P / 5231JA2005A
LT600P is Compatible with the following:
- 46-9990
- 4609990000
- 469990
- 5231JA2005A
- 5231JA2005A-S 5231JA2006A
- 5231JA2006A-S
- 5231JA2006B-S
- 5231JA2006F
- 5231JA2006F-S
- 5231ja2006e 9990
- 9990P
- LT600P CLS30320001
- LFX25975ST
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.