LG M7251242FR-06 Comparable Refrigerator Water Filters (made by Model number AFC-RF-L4), 12PK

  • Mfr # LGM7251242FR-06-AFC-RF-L4-12-73409

  • Zoro # G506045229


product price:  $240.99
/pk 12, $20.08/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LGM7251242FR-06-AFC-RF-L4-12-73409
Zoro #
G506045229
UPC #
7403524107560
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
8

Description

Compatible Models:

  • LT800P
  • LT-800P
  • ADQ73613401
  • ADQ-73613401
  • ADQ73613401-S
  • ADQ32617801
  • ADQ32617703
  • ADQ72910901
  • ADQ32617703
  • ADQ73613403
  • LGM7251242FR-06
  • LGGEN11042FR-08
  • LGM7251242FR-06
  • LMXS30776S
  • LMXS30746S
  • LMXC24746S
  • LSC22991ST
  • LSXS26466S
  • LSXS26366S
  • LSXS26326S
  • LSXS26326W
  • LSXS26326B
  • LSXS22423S
  • LSXS22423W
  • LSXS22423B
  • LGM7251242FR-06
  • LGGEN11042FR-08

Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use

LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products