
LG MDJ64844601 Comparable Refrigerator Water Filters (made by Model number AFC-RF-L7), 6PK
Mfr # MDJ64844601-AFC-RF-L7-6-93107
Zoro # G506036999
product price: $127.99
/pk 6, $21.33/ea
Free Shipping & Returns
Key Features
Height
4
Length
14
Width
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MDJ64844601-AFC-RF-L7-6-93107
Zoro #
G506036999
UPC #
7403524109274
Country of Origin
United States
Dimensions
Height
4
Length
14
Width
4
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
- Lt1000pc
- MDJ64844601
- LMXS30796S
- LMXS30796D
- LMXC23796S
- LMXC23796D
- LFXS27466S
- LFXS30796S
- LFXS30796D
- LFXC24796D
- LFXC24796S
- LSXC22396S
- LSXS26396S
- LSFXC2496D
- LSXC22396D
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.