Filter Head, 15 Series, SAE-6, No Indicator, 7 gpm (Return), 2 gpm (Suction), 3.06" O.D., 4-1/2" H

  • Mfr # 1536X

  • Zoro # G3734180


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Flow Rate
7 gpm (Return), 2 gpm (Suction)
For Use With
Petroleum Based Hydraulic Fluids
Height
4-1/2"
Max. Pressure
200 psi
Max. Temp.
225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1536X
Zoro #
G3734180
UPC #
-
Country of Origin
India

Dimensions

Height
4-1/2"
Outside Dia.
3.06"

Details

Flow Rate
7 gpm (Return), 2 gpm (Suction)
For Use With
Petroleum Based Hydraulic Fluids
Max. Pressure
200 psi
Max. Temp.
225 Degrees F
Item
Filter Head,15 Series,SAE-6,No Indicator

Description

Filter Head,15 Series,SAE-6,No Indicator

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.