Pentair 925914 Comparable Water Filters (made by Model number AFC-EPH-104-9000S), 3PK

  • Mfr # AFC-EPH-104-9000S-3p-7587

  • Zoro # G406022443


product price:  $167.99
/pk 3, $56.00/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC-EPH-104-9000S-3p-7587
Zoro #
G406022443
UPC #
3703254162353
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
12

Description

Performance:

Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.

Compatible with:

  • 3M 70020017219
  • AquaPure 5548808
  • AquaPure 55844-08
  • Aquverse A100
  • BevGuard BGE1200S
  • BevGuard BGE-1200S
  • BevGuard BGE-3200
  • BevGuard BGP-2300
  • BevGuard BGP-2300S
  • Cuno 5589001
  • Cuno 55890-01
  • Cuno 55891-01
  • Cuno 5589201
  • Cuno 55892-01
  • Cuno CFS 9812X-S
  • Cuno CFS5631604
  • Cuno CFS9112-S
  • Cuno CFS9710-S
  • Cuno CFS9720-S
  • Cuno CFS9812X-S
  • EcoLab 93202403
  • EcoLab 9320-2403
  • EverPure 2CB5-S
  • EverPure 2FC5-S
  • EverPure 2-HL
  • EverPure 35729606
  • EverPure 4CB5
  • EverPure 4CB5-S
  • EverPure 961716
  • EverPure 961722
  • EverPure CTS-ADC
  • EverPure EV9252-66
  • EverPure EV925267
  • EverPure EV9252-67
  • EverPure EV925268
  • EverPure EV9252-68
  • EverPure EV925614
  • EverPure EV925617
  • EverPure EV9256-17
  • EverPure EV925618
  • EverPure EV9256-18
  • EverPure EV925619
  • EverPure EV9256-19
  • EverPure EV9259-14
  • EverPure EV925924
  • EverPure EV9259-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.