Samsung DA29-00020B Comparable Refrigerator Water Filters (made by Model number AFC-RF-S3), 6PK

  • Mfr # DA29-00020B-AFC-RF-S3-6-69747

  • Zoro # G506034490


product price:  $127.99
/pk 6, $21.33/ea
Free Shipping & Returns

Key Features

Height
4
Length
14
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA29-00020B-AFC-RF-S3-6-69747
Zoro #
G506034490
UPC #
7403524130834
Country of Origin
United States

Dimensions

Height
4
Length
14
Width
8

Description

This filter is a direct replacement for the following refrigerator filter model numbers:\n\nSamsung DA29-00020B/DA29-00020A\n\nTheSamsung DA29-00020B replaces the following filters:\n
    \n
  • DA29-00020A
  • \n
  • 04609101000
  • \n
  • 09101
  • \n
  • 46-9101
  • \n
  • 469101
  • \n
  • 9101
  • \n
  • DA-97-08006A
  • \n
  • DA-97-08006B
  • \n
  • DA29-00019A
  • \n
  • DA2900019A
  • \n
  • DA2900020A
  • \n
  • DA97-08006A-B
  • \n
  • HAF-CINEXP
  • \n
\nOperating Specifications:\nFlow Rate ? .5gpm (1.9Lpm)\nMin & Max Operating Temperature ? 33? - 100? F (.06? - 38? C)\nMin & Max Operating Pressure ? 30psi (207kPa) - 125 psi (862 kPa)\nLife Capacity ? 300 Gallons (1,575 liters) or 6 Months of use\n

LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.