Thermador 648016 Comparable Refrigerator Water Filters (made by Model number AFC-RF-W1), 8PK

  • Mfr # Thermador-00648016-AFC-RF-W1-8-93467

  • Zoro # G406042298


product price:  $155.99
/pk 8, $19.50/ea
Free Shipping & Returns

Key Features

Height
4
Length
16
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Thermador-00648016-AFC-RF-W1-8-93467
Zoro #
G406042298
UPC #
7403514198615
Country of Origin
United States

Dimensions

Height
4
Length
16
Width
12

Description

This filter is a direct replacement for the following refrigerator filter model numbers:

Thermador and Bosch®

  • Thermador 00491849
  • Thermador
  • 00643898
  • Thermador
  • 00648016
  • Thermador
  • 00648016
  • Bosch 00491849
  • Bosch 00643898
  • KBUIT4260A
  • KBUIT4270A
  • KBUIT4850A
  • KBUIT4860A
  • KBUIT4870A
  • KBULT3651A
  • KBULT3661A
  • KBULT3671A
  • KBURT3651A
  • KBURT3661A
  • KBURT3671A
  • KBURT3671A
  • KSZ6T9500

Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST

Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.