
Whirlpool 046-9002 Comparable Refrigerator Water Filters (made by Model number AFC-RF-W2), 4PK
Mfr # 046-9002-AFC-RF-W2-4-74187
Zoro # G506019794
product price: $90.99
/pk 4, $22.75/ea
Free Shipping & Returns
Key Features
Height
4
Length
14
Width
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
046-9002-AFC-RF-W2-4-74187
Zoro #
G506019794
UPC #
7403514197373
Country of Origin
United States
Dimensions
Height
4
Length
14
Width
8
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
Kitchenaid and Whirlpool:
- 8171413
- 8171414
- 2204324
- 2204326
- 2206039
- 2213384
- 8171787
- 8171788
Sears:
- 46-9002
- 9002P
- WFI-NL200
- WF1-NL200
- WFI-NLC200
- WF1-NLC200
- WFI-NLCS200
- WF1-NLCS200
- NCL200
- and WFINL200
- WF286
- 46-9002
- 046-9002
- 04609002000
- 0469002
- 9002
- 09002
- 09002P
- 2206048
- 4609002000
- 469002
- 8171413
- 8171413P
- 8171413R
- 8171413T
- 8171414P
- 8171414R
- 8171414T
- 9002
- EFF-6009A
- EFF-6010A
- FILTER8
- NL200
- NLC200
- NLCS200
- PS390643
- PS390645
- SGF-W31
- SGF-W41
- WF-286
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06&d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.