This item is Discontinued.

American Fire Glass 30 in Round Stainless Steel Flat Pan With/18 in Fire Ring SS-RFP-30-ASBL

30 in Round Stainless Steel Flat Pan With/18 in Fire Ring (Discontinued)

  • Mfr # SS-RFP-30-ASBL
  • Zoro # G504410654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-RFP-30-ASBL
Zoro #
G504410654
UPC #
819340025112
Country of Origin
China

Dimensions

Size
30"

Details

Color
Stainless Steel
BTU
147,000
Gas Type
Natural Gas or Propane

Description

30" Round flat burner pan with 18" fire ring is Made of 304 stainless steel, our 30" round flat burner pan is extremely durable and has been designed to withstand extreme heat and harsh weather without sustaining any damage or rust. It comes with built-in weep holes to prevent water accumulation and is also fitted with a convenient 1/2" nipple for easy attachment to a propane or natural gas supply.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.