This item is Discontinued.

American Fire Glass 33 in x 9 in Stainless Steel Linear Fire Pit Burner Cover SS-CV-LCB-30

33 in x 9 in Stainless Steel Linear Fire Pit Burner Cover (Discontinued)

  • Mfr # SS-CV-LCB-30
  • Zoro # G704410676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-CV-LCB-30
Zoro #
G704410676
UPC #
817901017286
Country of Origin
China

Dimensions

Size
33" x 9"

Details

Color
Stainless Steel
Gas Type
Natural Gas or Propane

Description

Linear Drop-In Pan Cover with Handle 32.5" Long x 8.5" Wide x 1.5" Deep
Material: Handcrafted with high-quality .304 stainless steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.