This item is Discontinued.

American Fire Glass Extra Large Black Lava Rock, 3 in - 6 in Stones, 10 lb Bag LAVA-XXL-10

This item is Discontinued.

American Fire Glass

Extra Large Black Lava Rock, 3 in - 6 in Stones, 10 lb Bag (Discontinued)

Mfr # LAVA-XXL-10
Zoro # G804410668
UPC # 817901015343
Country of Origin Indonesia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LAVA-XXL-10
Zoro #
G804410668
UPC #
817901015343
Country of Origin
Indonesia

Dimensions

Size
3" - 6"

Details

Color
Black
Weight
10 lbs
Gas Type
Natural Gas or Propane

Description

Lava Rock is commonly used as a cost-effective material in outdoor fire features. Often used to create a timeless classic look to any fire feature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.