
Conduit Fitting Connector, 1 in, Compression, Steel, Zinc Plated
Mfr # EC752US
Zoro # G515382230
product price: $3.75
/pk 20, $0.19/ea
Sold in multiples of 3 for $11.25
Key Features
Trade Size
1 in
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC752US
Zoro #
G515382230
UPC #
20662364017724
Country of Origin
United States
Dimensions
Trade Size
1 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
Description
1'', Screw Machined Zinc Plated Steel, Compression, EMT Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.