Zoro Homepage

Conduit Fitting Coupling, 1 in, Compression, Steel, Zinc Plated

  • Mfr # EC762US

  • Zoro # G015382082


product price: $13.39
/pk 20, $0.67/ea

Key Features

Trade Size
1 in
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC762US
Zoro #
G015382082
UPC #
66236401782
Country of Origin
United States

Dimensions

Trade Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Steel
Finish
Zinc Plated

Description

1'', 1-1/2'' x 1-5/8'', Zinc Plated Steel, Concrete Tight, Compression, EMT Conduit Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.