AF Signature Luggage Set, Purple - 4 Piece

  • Mfr # 83700-4 LIP

  • Zoro # G015818123


product price:  $293.99
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
83700-4 LIP
Zoro #
G015818123
UPC #
040413010500
Country of Origin
China

Description

Features -Polyester -Upright cases feature telescoping handle system -Uprights expand 2.5 to provide additional packing space as needed -In-line skate wheels for easy handling and smooth quiet transportation -Corner protection on high impact areas -Uprights feature mesh pocket in lid -Wheeled Duffel has recessed telescoping handle -Cosmetic Satchel has carry strap -4 Piece Specifications - Color: Purple - 24 Wheeled Upright: 24 x 16 x 9 8.6 lbs - 20 Wheeled Upright: 20 x 14 x 8 7.2 lbs - 18 Rolling Duffle: 18 x 11 x 11 4.6 lbs - Cosmetic Satchel: 10 x 11.5 x 8 1.4 lbs