Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 Ton Lift Heavy Duty Floor Jack 2-PC Handle

  • Mfr # 53350E

  • Zoro # G609448149


product price: $325.79
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
3.5 ton
Application
Hydraulic
Includes
(2) Handles
Material
Steel
Standards
ASME PASE 2019 Safety Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53350E
Zoro #
G609448149
UPC #
874015007640
Country of Origin
China

Dimensions

Width
15 in
Depth
7.6 in
Length
30 in
Chassis Length (in.)
24 in
Chassis Width Rear (in.)
13.57 in
Chassis Width Front (in.)
10.17 in

Details

Lifting Capacity
3.5 ton
Item
Heavy Duty Lift
Application
Hydraulic
Includes
(2) Handles
Material
Steel
Standards
ASME PASE 2019 Safety Standard
Color
Green/Black

Description

Heavy-Duty floor jacks featuring the Lightning LiftTM hydraulic system for an effortless stroke and quick lift. Constructed with high-strength steel for maximum stability these jacks are built for rugged everyday use and designed for professional technicians, car enthusiasts, and weekend DIYers.


  • •Innovative Lightning LiftTM hydraulic lift system provides ultimate performance and maximum speed
  • •Robust and durable steel body design provides rigidity and stability
  • •Tough UV powder coated frame withstands even the harshest environments
  • •Universal joint technology provides a smooth and controlled descent even at max height
  • •Industrial quality seals and O-Rings ensure a long service life and leak free operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.