Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Under-Hood Work Table, Mobile, 200 lb Capacity

  • Mfr # 52200

  • Zoro # G510400434


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34" - 47.75"
Caster Dia.
2"
Number of Drawers
1
Depth
19.875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52200
Zoro #
G510400434
UPC #
874015007770
Country of Origin
China

Dimensions

Overall Height
34" - 47.75"
Caster Dia.
2"
Depth
19.875"

Details

Number of Drawers
1

Description

Mobile under-hood work tables that are a must have for any garage or shop to provide quick and easy access to tools and parts for a wide range of automotive tasks.


  • •All-steel construction is strong enough to accommodate nearly any under the hood task
  • •Adjustable tray accommodates a variety of vehicles including access to hard-to-reach areas
  • •Heavy-duty 2” rubber composite swivel casters easily roll over rough surfaces
  • •Locking brake on 2 casters keeps work table secure
  • •Multiple storage slots, trays, and insert grooves keeps tools and parts organized and within reach

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.