Zoro Homepage

Workbench, 61 in x 25 in, 1,300 lb Capacity

  • Mfr # 3990

  • Zoro # G910400430


product price: $582.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
25"
Number of Drawers
0
Shelf Capacity
650 lb
Shipping Weight
126.5lbs
Shipping Length
61"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3990
Zoro #
G910400430
UPC #
874015007718
Country of Origin
Hong Kong

Dimensions

Depth
25"
Shipping Length
61"
Shipping Height
36"

Details

Number of Drawers
0
Shelf Capacity
650 lb
Shipping Weight
126.5lbs
Number of Shelves
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.