Zoro Homepage

1 in Drive Ratcheting Torque Wrench, 100-700 ft/lbs

  • Mfr # 41055

  • Zoro # G8590159


product price: $866.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25.5 In
SAE or Metric
SAE/Metric
Wrench Style
Ergonomic
Material
Chrome Vanadium
Number of Geared Teeth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41055
Zoro #
G8590159
UPC #
874015005950
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25.5 In
Size
1"

Details

SAE or Metric
SAE/Metric
Wrench Style
Ergonomic
Material
Chrome Vanadium
Number of Geared Teeth
24
Standards
ANSI|ISO|BSEN 26789-1994|U.S. Government Federal Specification GGG-W-00686C
Item
Torque Wrench
Duty Level
Heavy Duty
Accuracy
+/- 4%

Description

Torque tools made to exacting standards using only superior materials and workmanship in order to ensure the highest productivity and performance standards.


  • •Easy to read dual scales allow for a wide range of torque applications
  • •Perceptible jolt and audible click indicate desired torque setting has been reached
  • •Locking collar allows easy setting of desired pre-torque and prevents accidental change of value while in use
  • •Comfortable non-slip grip handle is ideal for repeated use
  • •Rubber seal between the ratchet head and tube keeps lubrication in and contaminants out to ensure accuracy and repeatability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.