Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive SAE, 5 pcs

  • Mfr # 58006

  • Zoro # G710953990


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
5
Finish
Chrome
Measurement Type
SAE
Socket Depth
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58006
Zoro #
G710953990
UPC #
874015006995
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket Depth
Deep
Socket Size Range
17mm, 19mm, 21mm, 13/16", 7/8"
Socket Size
0.827 in, 13/16 in, 3/4 in, 7/10 in, 7/8 in
Deep Socket Size
17 mm, 19 mm, 13/16 in, 21 mm, 7/8 in
Deep Socket Sizes
17 mm, 19 mm, 13/16 in, 21 mm, 7/8 in
Socket Length
3 7/20 in

Details

Item
Automotive Socket Set
Number of Pieces
5
Finish
Chrome
Measurement Type
SAE
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Drive Type
Impact
Includes Deep Sockets
Deep Sockets Included
Socket Shape
6-Point
Number of Deep Sockets
5
Number of Sockets
5
Tether Ready
No
Container Type
Case
Includes Socket Bits
Socket Bits Not Included
Product Type
Alloy Wheel Impact Socket Set
Tether Status
Not Tether Capable
Includes Thin Wall
Thin Wall
Includes Non-Marring
Non-Marring Included
Includes Torx Sockets
Torx Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Fastener-Holding Type
Friction
Includes Flex Sockets
Flex Sockets Not Included
Includes Locking
Locking Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes
blow mold case

Description

Automotive Socket Set, Standard Socket Count/Style 6-Point, Deep Socket Count/Style (5) 6-Point, Flex Socket Count/Style Not Applicable, Impact, Drive Size 1/2 in, SAE, 6-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.