This item is Discontinued.

This item is Discontinued.
120 lb Air Operated Portable Grease Unit, with Band Dolly (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8621A
- Zoro #
- G2178048
- UPC #
- 874015004274
- Country of Origin
- China
Details
- Item
- Portable Grease Unit
- Bulk Capacity
- 120 LBS
- Includes
- AFF 8620A|AFF 8625 Band Dolly
- Tube Color
- Red
- Application
- Shop|Factory|Maintenance Department
Description
American Forge and Foundry air operated portable grease unit for use with 16-gallon (120 lbs.) containers. 70-100 PSI operating pressure. Pumps up to 1.76 lbs. per minute. 82 dB noise level. 13' delivery hose. 15.10" drum cover. 14-1/2" follower plate. Control valve.
- •For use with 16-gallon (120 lbs) containers
- •50:1 pump
- •70-100 PSI operating pressure
- •Pumps up to 1.76 lbs. per minute
- •82 dB noise level
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov