Shop AMERICAN FORGE & FOUNDRY
See all product information
Create Account
Waste Oil Drain, 18 gal, with Metal Trolley and 16.5 in Funnel
Mfr # 8874
Zoro # G2178553
product price:
$
419.99
/ea
Free Shipping & Returns
Key Features
Capacity (Gal.)
18 Gal.
Length
19 In
Width
29.5 In
Height (In.)
17.5 In
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8874
- Zoro #
- G2178553
- UPC #
- 874015003710
- Country of Origin
- China
Dimensions
- Length
- 19 In
- Width
- 29.5 In
- Height (In.)
- 17.5 In
Details
- Item
- Waste Oil Drain
- Capacity (Gal.)
- 18 Gal.
- Color
- Red
- Material of Construction
- Metal
Description
This waste oil drain is ideal for work on engines, gearboxes and differentials. The swivel casters and pull handle provide easy mobility around the shop.
- •Features a 16.5" funnel for added versatility
- •Pull handle provides safe and easy movement around the shop
- •Metal trolley with professional grade casters
- •Body constructed of translucent polyethylene for easy viewing of oil level
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov