Shop VEVOR
See all product information
Create Account
Waste Oil Drain Tank Portable Oil Drain 20 Gallon Air Operate Drainer
- Mfr # 917
- Zoro # G323372102
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Width
17.72 in
Length
30.52 in
Height (In.)
17.13 in
Max. Pressure
58 PSI
Dia.
0.59 in (15 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 917
- Zoro #
- G323372102
- UPC #
- 789591508873
- Country of Origin
- China
Dimensions
- Width
- 17.72 in
- Length
- 30.52 in
- Height (In.)
- 17.13 in
- Dia.
- 0.59 in (15 mm)
- Caster Size
- 2.76 in (7 cm)
- Rigid Wheel Size
- 4.5 in (11.5 cm)
Details
- Max. Pressure
- 58 PSI
- Item
- Upright Oil Drain
- Capacity (Gal.)
- 20 gal (80 L)
Description
VEVOR Waste Oil Drain Tank 20 Gallon Portable Oil Drain Air Operated Drainer Oil Change, Oil Drain Container, Fluid Fuel Transfer Drainage Adjustable Funnel Height, with Wheel for Easy Oil Removal 20-gallon Capacity Height Adjustable Manual Regulation Premium Funnel & Hose Easy-to-move Wheels Considerate Details Tank Capacity: 20 Gallon / 80 L,Oil Tank Size: 23.62'' / 60 cm,Working Pressure: 43.5 PSI,Funnel Size: 15.16'' / 38.5 cm,Evacuation Drain Hose: 5.7' / 1.75 m Length,Model: 917,Caster Size: 2.76'' / 7 cm,Rigid Wheel Size: 4.5'' / 11.5 cm,Height Adjusts: 38''-65'' / 98-165 cm,Hose Diameter: 0.59'' / 15 mm,Max. Pressure: 58 PSI
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.