22 TON PIN-STYLE TRUCK STAND SET, PR
Mfr # 6422
Zoro # G508789558
product price: $324.99
/pr
Free Shipping & Returns
Key Features
Standards
ASME PASE 2019
Locking Mechanism
Pin
Color
Red
Jack Handle Required
Jack Handle Included
Saddle Shape
V-Shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6422
Zoro #
G508789558
UPC #
874015007350
Country of Origin
India
Dimensions
Base Diameter
10 in
Maximum Extended Height
19 5/8 in
Saddle Diameter
2 3/10 in
Saddle Width
2 3/10 in
Base Height
10 in
Base Length
10 in
Minimum Height
11 3/4 in
Saddle Length
3 1/2 in
Base Width
10 in
Description
Safety Stand,Pair 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.