Zoro Homepage

5 gal. Portable Grease Unit Black

  • Mfr # 8600A

  • Zoro # G7321933


product price: $1,141.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal.
Color
Black
Type
Air-Operated Portable Grease Unit
Application
Maintenance Department|Factory|Shop
Volume
27 oz. / min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8600A
Zoro #
G7321933
UPC #
874015002096
Country of Origin
China

Dimensions

Container Size
5 gal.
Follower Plate Size (in.)
14-1/2 in
Hose Length
13 ft

Details

Item
Portable Grease Unit
Color
Black
Type
Air-Operated Portable Grease Unit
Application
Maintenance Department|Factory|Shop
Volume
27 oz. / min
Duty Level
Heavy Duty
Fits
120 lb container
Operating Pressure (PSI)
70 to 115 psi
Noise Level
82 dB
Drum Cover (in.)
15 in
Net Weight
30.0000 lbs

Description

AFF® Portable Grease Units are intended for use with 5-gallon (35 lbs.) containers and deliver 70-100 PSI operating pressure. Pumps up to 1.76 lbs. per minute and includes a 13 ft delivery hose and 12.20" drum cover.


  • •For use with 5-gallon (35 lbs.) containers
  • •50:1 pump
  • •70-100 PSI operating pressure
  • •Pumps up to 1.76 lbs. per minute
  • •82 dB noise level

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.