Zoro Homepage

5 Gallon Plastic Bucket, 12 In H, Red, Plastic

  • Mfr # AFFBUCKET

  • Zoro # G2178090


product price: $31.99
/ea

Key Features

Color
Red
Bucket/Pail Height
12 In
Material
Plastic
Width
15 In
Length
12 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFFBUCKET
Zoro #
G2178090
UPC #
874015005035
Country of Origin
China

Dimensions

Bucket/Pail Height
12 In
Width
15 In
Length
12 In

Details

Color
Red
Item
5 Gallon Plastic Bucket
Material
Plastic

Description

Function: The brush reduces parts cleaning time by 50 percent; With easy attachment fittings, this brush fits all AFF model parts washers, providing users with convenient and deep-cleaning operation. Application: The 4" long bristles are suitable for use with water-based (aqueous) cleaners, as well as petroleum-based products. Specification: Measures 10-inches length by 1-1/2-inches width. Locking lid included.


  • •Function: The brush reduces parts cleaning time by 50 percent; With easy attachment fittings, this brush fits all AFF model parts washers, providing users with convenient and deep-cleaning operation
  • •Application: The 4" long bristles are suitable for use with water-based (aqueous) cleaners, as well as petroleum-based products
  • •Specification: Measures 10-inches length by 1-1/2-inches width
  • •Locking lid included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.