Aff - Shop Press - 20 Ton Capacity - Foot Operated Air Motor/Manual Pump Super Duty
Mfr # 850ASD-3904
Zoro # G322407911
product price:Â $2,533.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
850ASD-3904
Zoro #
G322407911
UPC #
874015003215
Country of Origin
China
Details
Item
Shop Presses & Accessories
Description
W/ Hydraulic Ram - Built In Polycarbonate Press Guard - 10 Pc Pin & Bearing Press Adapter Set Included. Color: Red/Black; Capacity: 20 Ton; Product Type: Shop Press; Power Type: Hydraulic; Power Unit Type: Pump & Ram; Operation Type: Manual/ Air/Foot Pedal; Frame Size: 64in H x 35in W; Bed Width (in.): 19.25in; Bed Rail Opening (in.): 7.00in; Bed Position Adjustments: 7; Throat Width (in.): 10.75in; Throat Depth (in.): 5.75in; Ram Stoke: 7.5in; Working Air Pressure (PSI): 90-150 PSI; Duty Level: Super Duty; Weight: 282 lbs.; Includes: 10 Piece Pin & Bearing Press Adapters. 2 Arbor Plate Sets. Pressure Guage. Shatter Resistant Press Guard; Special Features: Double Pump Air Motor. Rolling Head Assembly. Heavy Duty Bed Winch. Heavy Duty Return Springs; Certification: ASME/PASE 201920 Ton Super Duty pressing force; Welded frame for added stability; Shatter resistant polycarbonate guard for added safety; Large liquid filled gauge to accurately show pressing force; Air pressure 110-120 psi
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.