Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air/Hvy D, Axle Jack, Ext Kit, 22 Ton, 3 pcs

  • Mfr # 565F

  • Zoro # G7321251


product price: $854.09
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
22 Tons
Includes
(3) Extensions: 3/4", 2-3/4" and 4"
Material
Alloy Steel; Aluminum and Nylon Composite Air Motor
Type
Air/Hydraulic Axle Jack with Extension Kit
Features
Cylinder Delivers Maximum Strength, Efficient Operation, Fully Welded Hydraulic Pump, Leak Free Operation, Specially Engineered Air Motor Delivers Fast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565F
Zoro #
G7321251
UPC #
874015002263
Country of Origin
China

Dimensions

Overall Width
12 13/16 in
Maximum Lift Height
21 1/2 in
Minimum Height
8 1/4 in
Wheel Diameter
8 in
Minimum Lift Height
8 1/4 in
Extended Height
21 1/2 in

Details

Lifting Capacity
22 Tons
Item
Air/Hyd Axle Jack W/Ext Kit 3PCS
Includes
(3) Extensions: 3/4", 2-3/4" and 4"
Material
Alloy Steel; Aluminum and Nylon Composite Air Motor
Type
Air/Hydraulic Axle Jack with Extension Kit
Features
Cylinder Delivers Maximum Strength, Efficient Operation, Fully Welded Hydraulic Pump, Leak Free Operation, Specially Engineered Air Motor Delivers Fast
Standards
ASME PASE 2019
Application
Roadside Service, Fleet Maintenance, Off Road Vehicle Service
Load Capacity
22 ton
Item Weight
99 lb
Power Source
Air/Mechanical
For Lifting
Truck Trailer
Handle Type
T-Handle
For Vehicle Type
Bus, Rail, Truck
Stroke
4 3/4 in
Jack Type
Axle Jack
Body Material
Steel
Lifting Actuator
Hand Held Air Actuator

Description

Axel Jack, Jack Type Axle Jack, Load Capacity 22 ton, Body Material Steel, Lifting Actuator Hand Held Air Actuator, Minimum Lift Height 8 1/4 in, Maximum Lift Height 21 1/2 in, Power Source Air/Mechanical, Minimum Height 8 1/4 in, For Vehicle Type Bus, Rail, Truck, For Lifting Truck Trailer, Extended Height 21 1/2 in, Features Cylinder Delivers Maximum Strength, Efficient Operation, Fully Welded Hydraulic Pump, Leak Free Operation, Specially Engineered Air Motor Delivers Fast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.