Zoro Homepage

Auto Body Repair Kit, 10 ton Cap., Panel

  • Mfr # 817SD

  • Zoro # G115562414


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Includes
1/2 Ton Spreader Ram, 10 Ton Hydraulic Hand Pump, 10 Ton Hydraulic Ram, 5 ft Hydraulic Hose
Compatible Vehicle Part
Panel
Overall Height
17 13/16 in
Overall Width
15 3/4 in
Material
Chrome Plated; Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817SD
Zoro #
G115562414
UPC #
874015007114
Country of Origin
China

Dimensions

Overall Height
17 13/16 in
Overall Width
15 3/4 in
Overall Length
36 5/8 in

Details

Item
Auto Body Repair Kit
Includes
1/2 Ton Spreader Ram, 10 Ton Hydraulic Hand Pump, 10 Ton Hydraulic Ram, 5 ft Hydraulic Hose
Compatible Vehicle Part
Panel
Material
Chrome Plated; Steel
Maximum Capacity
10 ton
Features
Double Braided Hydraulic Hose Provides Protection Against Abrasion and Heavy Wear
Tool Type
Auto Body Repair Kit

Description

Auto Body Repair Kit, Overall Length 36 5/8 in, Overall Width 15 3/4 in, Overall Height 17 13/16 in, Material Chrome Plated; Steel, Includes 1/2 Ton Spreader Ram, 10 Ton Hydraulic Hand Pump, 10 Ton Hydraulic Ram, 5 ft Hydraulic Hose, Maximum Capacity 10 ton, Compatible Vehicle Part Panel, Features Double Braided Hydraulic Hose Provides Protection Against Abrasion and Heavy Wear, Tool Type Auto Body Repair Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.