Auto Body Repair Kit, 20 ton Cap., Panel
Mfr # 819SD
Zoro # G115562391
product price: $1,547.99
/eaKey Features
Includes
20 Ton Hydraulic Ram, 20,000 psi Hydraulic Hand Pump, 5 ft Hydraulic Hose
Overall Length
31 7/8 in
Material
Chrome Plated; Steel
Maximum Capacity
20 ton
Tool Type
Auto Body Repair Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
819SD
Zoro #
G115562391
UPC #
874015007121
Country of Origin
China
Dimensions
Overall Length
31 7/8 in
Overall Width
12 in
Overall Height
16 in
Details
Item
Auto Body Repair Kit
Includes
20 Ton Hydraulic Ram, 20,000 psi Hydraulic Hand Pump, 5 ft Hydraulic Hose
Material
Chrome Plated; Steel
Maximum Capacity
20 ton
Tool Type
Auto Body Repair Kit
Features
Double Braided Hydraulic Hose Provides Protection Against Abrasion and Heavy Wear
Compatible Vehicle Part
Panel
Description
Auto Body Repair Kit, Overall Length 31 7/8 in, Overall Width 12 in, Overall Height 16 in, Material Chrome Plated; Steel, Includes 20 Ton Hydraulic Ram, 20,000 psi Hydraulic Hand Pump, 5 ft Hydraulic Hose, Maximum Capacity 20 ton, Compatible Vehicle Part Panel, Features Double Braided Hydraulic Hose Provides Protection Against Abrasion and Heavy Wear, Tool Type Auto Body Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.