Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Body Repair Kit, 4 ton Cap., Panel

  • Mfr # 816SD

  • Zoro # G215562420


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Includes
1/2 Ton Spreader Ram, 4 Ton Hydraulic Hand Pump, 4 Ton Hydraulic Ram, 5 ft Hydraulic Hose
Compatible Vehicle Part
Panel
Maximum Capacity
4 ton
Tool Type
Auto Body Repair Kit
Overall Width
13 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816SD
Zoro #
G215562420
UPC #
874015007107
Country of Origin
China

Dimensions

Overall Width
13 3/8 in
Overall Height
15 1/4 in
Overall Length
23 5/8 in

Details

Item
Auto Body Repair Kit
Includes
1/2 Ton Spreader Ram, 4 Ton Hydraulic Hand Pump, 4 Ton Hydraulic Ram, 5 ft Hydraulic Hose
Compatible Vehicle Part
Panel
Maximum Capacity
4 ton
Tool Type
Auto Body Repair Kit
Features
Double Braided Hydraulic Hose Provides Protection Against Abrasion and Heavy Wear
Material
Chrome Plated; Steel

Description

Auto Body Repair Kit, Overall Length 23 5/8 in, Overall Width 13 3/8 in, Overall Height 15 1/4 in, Material Chrome Plated; Steel, Includes 1/2 Ton Spreader Ram, 4 Ton Hydraulic Hand Pump, 4 Ton Hydraulic Ram, 5 ft Hydraulic Hose, Maximum Capacity 4 ton, Compatible Vehicle Part Panel, Features Double Braided Hydraulic Hose Provides Protection Against Abrasion and Heavy Wear, Tool Type Auto Body Repair Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.