Shop AMERICAN FORGE & FOUNDRY
See all product information
Create Account
Auto Body Tools - Dent Puller
- Mfr # 94100
- Zoro # G423510671
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
22 9/10 in
Operating Pressure - Maximum
90 psi
Product Type
Pneumatic Car Dent Puller
Air Consumption
5.8 cfm
Compatible Surface Material
Aluminum, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94100
- Zoro #
- G423510671
- UPC #
- 874015008364
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Rope Length
- 22 9/10 in
- Overall Diameter
- 75 mm, 100 mm, 125 mm, 150 mm
- Overall Length
- 22 9/10 in
- Length
- 22 9/10 in
Details
- Operating Pressure - Maximum
- 90 psi
- Product Type
- Pneumatic Car Dent Puller
- Air Consumption
- 5.8 cfm
- Compatible Surface Material
- Aluminum, Steel
- Material
- Metal, Rubber
- Item
- Automotive Dent Puller
- Color
- Black
- Shell Material
- Metal, Rubber
- Wire Color
- Black
Description
Auto Body Tools - Dent Puller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.