Zoro Homepage

Auto Jacks, Steel, 2 ton, 101 lb, Socket

  • Mfr # 202LCJ

  • Zoro # G410935227


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Jack Type
Super Duty Long Chassis Floor Jack
Minimum Height
2 29/32 in
Caster Type
Swivel
Handle Length
50 in
Load Capacity
2 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202LCJ
Zoro #
G410935227
UPC #
874015007657
Country of Origin
China

Dimensions

Minimum Height
2 29/32 in
Handle Length
50 in
Chassis Length
32 19/32 in
Maximum Lift Height
23 1/2 in
Minimum Lift Height
2 7/8 in
Overall Width
10 13/100 in
Extended Height
23 3/5 in

Details

Item
Auto Jacks
Jack Type
Super Duty Long Chassis Floor Jack
Caster Type
Swivel
Load Capacity
2 ton
Handle Material
Foam
Body Material
Steel
Power Source
Mechanical
Item Weight
101 lb
Features
Industrial Quality Seals and O-Rings Ensure a Long Service Life and Leak Free Operation
Handle Type
Pump
Lifting Actuator
Socket

Description

Auto Jacks, Jack Type Super Duty Long Chassis Floor Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Socket, Minimum Lift Height 2 7/8 in, Maximum Lift Height 23 1/2 in, Power Source Mechanical, Minimum Height 2 29/32 in, Caster Type Swivel, Chassis Length 32 19/32 in, Extended Height 23 3/5 in, Features Industrial Quality Seals and O-Rings Ensure a Long Service Life and Leak Free Operation, Handle Length 50 in, Handle Material Foam, Handle Type Pump, Item Weight 101 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.