
Auto Jacks, Steel, 2 ton, 161 lb, Trucks
Mfr # 547SD
Zoro # G210935236
product price: $3,608.99
/eaKey Features
Includes
(2) Extensions (3 in + 1.75 in), Saddle Adapter
Minimum Lift Height
8 15/32 in
For Vehicle Type
Trucks
Item Weight
161 lb
Lifting Actuator
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
547SD
Zoro #
G210935236
UPC #
874015003413
Country of Origin
China
Dimensions
Minimum Lift Height
8 15/32 in
Maximum Lift Height
13 1/16 in
Handle Length
54 in
Minimum Height
4 5/8 in
Details
Item
Auto Jacks
Includes
(2) Extensions (3 in + 1.75 in), Saddle Adapter
For Vehicle Type
Trucks
Item Weight
161 lb
Lifting Actuator
Handle
Maximum Operating Pressure
174 psi
Jack Type
Air/Hydraulic Axle Jack
Minimum Operating Pressure
116 psi
For Lifting
Trucks
Number of Lift Positions
3
Features
Housing Finish
Chrome
Power Source
Air/Hydraulic
Body Material
Steel
Load Capacity
2 ton
Description
Auto Jacks, Jack Type Air/Hydraulic Axle Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Handle, Minimum Lift Height 8 15/32 in, Maximum Lift Height 13 1/16 in, Power Source Air/Hydraulic, Minimum Height 4 5/8 in, For Vehicle Type Trucks, For Lifting Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.