Auto Jacks, Steel, 20 ton, 55 lb
Mfr # 520
Zoro # G110935237
product price: $768.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
20 ton
Minimum Lift Height
8 5/8 in
Maximum Lift Height
23 1/2 in
Minimum Height
8 21/32 in
Power Source
Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520
Zoro #
G110935237
UPC #
874015007558
Country of Origin
China
Dimensions
Minimum Lift Height
8 5/8 in
Maximum Lift Height
23 1/2 in
Minimum Height
8 21/32 in
Saddle Diameter
2 in
Extended Height
23 11/20 in
Chassis Length
17 25/32 in
Overall Width
8 9/10 in
Handle Length
35 1/2 in
Details
Item
Auto Jacks
Load Capacity
20 ton
Power Source
Mechanical
Jack Type
Air Assist Floor Jack
Features
Overload and Bypass Safety Valves Prevent the Jack from Being Used Beyond its Rated Capacity
Item Weight
55 lb
Saddle Shape
Round
For Vehicle Type
Buses, Lifting Trucks, Trailers
Standards
ASME PASE
Lifting Actuator
Air/Hydraulic Floor Jack
Body Material
Steel
Description
Auto Jacks, Jack Type Air Assist Floor Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Air/Hydraulic Floor Jack, Minimum Lift Height 8 5/8 in, Maximum Lift Height 23 1/2 in, Power Source Mechanical, Minimum Height 8 21/32 in, For Vehicle Type Buses, Lifting Trucks, Trailers, Chassis Length 17 25/32 in, Extended Height 23 11/20 in, Features Overload and Bypass Safety Valves Prevent the Jack from Being Used Beyond its Rated Capacity, Handle Length 35 1/2 in, Item Weight 55 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.