Zoro Homepage

Auto Jacks, Steel, 3.5 ton, 103 lb, Socket

  • Mfr # 352SD

  • Zoro # G810935223


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Power Source
Mechanical
Handle Type
Pump
Minimum Lift Height
4 in
Handle Length
50 in
Lifting Actuator
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352SD
Zoro #
G810935223
UPC #
874015007664
Country of Origin
China

Dimensions

Minimum Lift Height
4 in
Handle Length
50 in
Maximum Lift Height
20 1/2 in
Overall Width
11 1/25 in
Extended Height
20 1/2 in
Minimum Height
4 in
Chassis Length
28 in

Details

Item
Auto Jacks
Power Source
Mechanical
Handle Type
Pump
Lifting Actuator
Socket
Load Capacity
3.5 ton
Features
Industrial Quality Seals and O-Rings Ensure a Long Service Life and Leak Free Operation
Handle Material
Foam
Caster Type
Swivel
Jack Type
Super Duty Floor Jack
Item Weight
103 lb
Body Material
Steel

Description

Auto Jacks, Jack Type Super Duty Floor Jack, Load Capacity 3.5 ton, Body Material Steel, Lifting Actuator Socket, Minimum Lift Height 4 in, Maximum Lift Height 20 1/2 in, Power Source Mechanical, Minimum Height 4 in, Caster Type Swivel, Chassis Length 28 in, Extended Height 20 1/2 in, Features Industrial Quality Seals and O-Rings Ensure a Long Service Life and Leak Free Operation, Handle Length 50 in, Handle Material Foam, Handle Type Pump, Item Weight 103 lb, Overall Width 11 1/25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.