Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Jacks, Steel, 3.5 ton, 92.5 lb

  • Mfr # 350HD

  • Zoro # G710935224


product price: $401.39
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Features
Industrial Quality Seals and O-Rings Ensure a Long Service Life and Leak Free Operation
Overall Width
11 in
Extended Height
20 1/2 in
Power Source
Mechanical
Maximum Lift Height
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350HD
Zoro #
G710935224
UPC #
874015007633
Country of Origin
China

Dimensions

Overall Width
11 in
Extended Height
20 1/2 in
Maximum Lift Height
20 1/2 in
Minimum Height
3 3/4 in
Chassis Length
27 in
Minimum Lift Height
3 3/4 in
Handle Length
48 in

Details

Item
Auto Jacks
Features
Industrial Quality Seals and O-Rings Ensure a Long Service Life and Leak Free Operation
Power Source
Mechanical
Load Capacity
3.5 ton
Jack Type
Heavy Duty Floor Jack
Caster Type
Swivel
Body Material
Steel
Handle Material
Foam
Item Weight
92.5 lb
Handle Type
Pump
Lifting Actuator
Hydraulic Floor Jack

Description

Auto Jacks, Jack Type Heavy Duty Floor Jack, Load Capacity 3.5 ton, Body Material Steel, Lifting Actuator Hydraulic Floor Jack, Minimum Lift Height 3 3/4 in, Maximum Lift Height 20 1/2 in, Power Source Mechanical, Minimum Height 3 3/4 in, Caster Type Swivel, Chassis Length 27 in, Extended Height 20 1/2 in, Features Industrial Quality Seals and O-Rings Ensure a Long Service Life and Leak Free Operation, Handle Length 48 in, Handle Material Foam, Handle Type Pump, Item Weight 92.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.