Zoro Homepage

Auto Jacks, Steel, 3.5 ton, 92.5 lb, Socket

  • Mfr # 352HD

  • Zoro # G610935225


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Features
Industrial Quality Seals and O-Rings Ensure a Long Service Life and Leak Free Operation
Body Material
Steel
Includes
(2) PC Handle
Item Weight
92.5 lb
Minimum Lift Height
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352HD
Zoro #
G610935225
UPC #
874015007626
Country of Origin
China

Dimensions

Minimum Lift Height
3 3/4 in
Chassis Length
27 in
Handle Length
45 5/16 in
Maximum Lift Height
20 1/2 in
Minimum Height
3 3/4 in
Overall Width
11 in
Extended Height
20 1/2 in

Details

Item
Auto Jacks
Features
Industrial Quality Seals and O-Rings Ensure a Long Service Life and Leak Free Operation
Body Material
Steel
Includes
(2) PC Handle
Item Weight
92.5 lb
Jack Type
Heavy Duty Floor Jack
Load Capacity
3.5 ton
Power Source
Mechanical
Handle Material
Foam
Lifting Actuator
Socket
Caster Type
Swivel
Handle Type
Pump

Description

Auto Jacks, Jack Type Heavy Duty Floor Jack, Load Capacity 3.5 ton, Body Material Steel, Lifting Actuator Socket, Minimum Lift Height 3 3/4 in, Maximum Lift Height 20 1/2 in, Power Source Mechanical, Minimum Height 3 3/4 in, Caster Type Swivel, Chassis Length 27 in, Extended Height 20 1/2 in, Features Industrial Quality Seals and O-Rings Ensure a Long Service Life and Leak Free Operation, Handle Length 45 5/16 in, Handle Material Foam, Handle Type Pump, Includes (2) PC Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.