Zoro Homepage

Auto Jacks, Steel, Air/Hydraulic, 50 ton

  • Mfr # 5650SD

  • Zoro # G510935226


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection Size
1/4 in
Minimum Operating Pressure
110 psi
Minimum Height
11 13/16 in
Minimum Lift Height
11 3/4 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5650SD
Zoro #
G510935226
UPC #
874015007787
Country of Origin
China

Dimensions

Inlet Connection Size
1/4 in
Minimum Height
11 13/16 in
Minimum Lift Height
11 3/4 in
Maximum Lift Height
18 1/2 in
Handle Length
16 in

Details

Item
Auto Jacks
Minimum Operating Pressure
110 psi
Features
Stroke
6 11/16 in
Jack Type
Air Assist Bottle Jack
Standards
ASME 2009
Power Source
Air/Mechanical
Inlet Connection Type
NPT
Maximum Operating Pressure
120 psi
Load Capacity
50 ton
Includes
Handle
Body Material
Steel
Lifting Actuator
Air/Hydraulic
Handle Type
Straight

Description

Auto Jacks, Jack Type Air Assist Bottle Jack, Load Capacity 50 ton, Body Material Steel, Lifting Actuator Air/Hydraulic, Minimum Lift Height 11 3/4 in, Maximum Lift Height 18 1/2 in, Power Source Air/Mechanical, Minimum Height 11 13/16 in, Standards ASME 2009

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.