Zoro Homepage

Auto Jacks, Steel, Handle, 35 ton

  • Mfr # 536

  • Zoro # G610935232


product price: $2,063.99
/ea
Free Shipping & Returns

Key Features

Power Source
Air/Hydraulic
Includes
(2) Handle, (3) Heat Treated Extensions (3/4 in, 2 3/4 in, 4 in)
Maximum Operating Pressure
180 psi
Lifting Actuator
Handle
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536
Zoro #
G610935232
UPC #
874015004236
Country of Origin
China

Dimensions

Minimum Height
4 1/2 in
Maximum Lift Height
23 in
Wheel Diameter
8 5/8 in
Minimum Lift Height
10 5/8 in
Overall Height
58 in

Details

Item
Auto Jacks
Power Source
Air/Hydraulic
Includes
(2) Handle, (3) Heat Treated Extensions (3/4 in, 2 3/4 in, 4 in)
Maximum Operating Pressure
180 psi
Lifting Actuator
Handle
Features
Jack Type
Air/Hydraulic Axle Jack
Minimum Operating Pressure
90 psi
Number of Lift Positions
3
Body Material
Steel
Load Capacity
35 ton

Description

Auto Jacks, Jack Type Air/Hydraulic Axle Jack, Load Capacity 35 ton, Body Material Steel, Lifting Actuator Handle, Minimum Lift Height 10 5/8 in, Maximum Lift Height 23 in, Power Source Air/Hydraulic, Minimum Height 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.