Automotive Socket Set, SAE, 17 pcs
Mfr # 18580P
Zoro # G710953884
product price: $1,644.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Drive Size
1/2 in
Number of Pieces
17
Finish
Black Oxide
Measurement Type
SAE
Socket Depth
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18580P
Zoro #
G710953884
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Socket Depth
Standard
Socket Size Range
2 9/16 to 4 1/2
Container Height
30 1/2 in
Container Width
24 in
Socket Size
3/4 in, 2 3/8 in, 2 9/16 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 13/16 in, 3 7/8 in, 4 1/8 in, 4 3/8 in, 4 1/2 in, 4 13/16 in, 4 7/8 in
Details
Item
Automotive Socket Set
Number of Pieces
17
Finish
Black Oxide
Measurement Type
SAE
Material
Carbon Steel
Drive Type
Hand
Socket Shape
8-Point
Number of Standard Sockets
17
Includes Standard Sockets
Standard Sockets Included
Tether Ready
No
Includes Drive Tools
Drive Tools Not Included
Tether Status
Not Tether Capable
Description
Automotive Socket Set, Black Oxide, Drive Size 1/2 in, Hand, Socket Shape 8-Point, No, Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.