Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Sockets, Molybdenum Alloy, 1/2, 58001

  • Mfr # 58001

  • Zoro # G310953987


product price: $11.69
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 11/32 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58001
Zoro #
G310953987
UPC #
874015006117
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
3 11/32 in
Socket Depth
Deep
Socket Size
17 mm

Details

Item
Automotive Sockets
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Drive Type
Impact
Material
Chrome Molybdenum Alloy Steel
Non-Magnetic
No
Measurement Type
Metric
Impact Rated
Yes
Socket Shape
6-Point
Tether Ready
No
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Product Type
Alloy Wheel Impact Socket
Includes Locking
Locking Included
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Included
Includes Thin Wall
Thin Wall
Includes Insulation
Not Insulated

Description

Automotive Sockets, Socket Size 17 mm, 6-Point, Chrome Molybdenum Alloy Steel, Chrome, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.