Zoro Homepage

Automotive Sockets, Molybdenum Alloy, 1/2, 58002

  • Mfr # 58002

  • Zoro # G410953986


product price: $11.45
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 11/32 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58002
Zoro #
G410953986
UPC #
874015006124
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
3 11/32 in
Socket Depth
Deep
Socket Size
19 mm

Details

Item
Automotive Sockets
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Non-Magnetic
No
Measurement Type
Metric
Drive Type
Impact
Socket Shape
6-Point
Tether Ready
No
Includes Locking
Locking Included
Includes Thin Wall
Thin Wall
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Product Type
Alloy Wheel Impact Socket
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Included

Description

Automotive Sockets, Socket Size 19 mm, 6-Point, Chrome Molybdenum Alloy Steel, Chrome, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.