Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Sockets, Molybdenum Alloy, 1/2, 58005

  • Mfr # 58005

  • Zoro # G610953991


product price: $11.45
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 11/32 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58005
Zoro #
G610953991
UPC #
874015006155
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
3 11/32 in
Socket Depth
Deep
Socket Size
7/8 in

Details

Item
Automotive Sockets
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Drive Type
Impact
Measurement Type
SAE
Non-Magnetic
No
Impact Rated
Yes
Socket Shape
6-Point
Tether Ready
No
Product Type
Alloy Wheel Impact Socket
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Thin Wall
Thin Wall
Includes Locking
Locking Included
Includes Non-Marring
Non-Marring Included
Fastener-Holding Type
Friction

Description

Automotive Sockets, Socket Size 7/8 in, 6-Point, Chrome Molybdenum Alloy Steel, Chrome, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.