Zoro Homepage

Automotive Sockets, Molybdenum Alloy, 1/2, 58008

  • Mfr # 58008

  • Zoro # G510953992


product price: $11.15
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 11/32 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58008
Zoro #
G510953992
UPC #
874015007015
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
3 11/32 in
Socket Depth
Deep
Socket Size
1 in

Details

Item
Automotive Sockets
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Measurement Type
SAE
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Drive Type
Impact
Socket Shape
6-Point
Tether Ready
No
Fastener-Holding Type
Friction
Product Type
Alloy Wheel Impact Socket
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Included
Includes Thin Wall
Thin Wall
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Tether Status
Not Tether Capable

Description

Automotive Sockets, Socket Size 1 in, 6-Point, Chrome Molybdenum Alloy Steel, Chrome, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.