Automotive Sockets, Molybdenum Alloy, 1/2, 58009
Mfr # 58009
Zoro # G310953994
product price: $11.45
/eaKey Features
Drive Size
1/2 in
Finish
Chrome
Overall Length
3 11/32 in
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58009
Zoro #
G310953994
UPC #
874015007022
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
3 11/32 in
Socket Depth
Deep
Socket Size
1 1/16 in
Details
Item
Automotive Sockets
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Measurement Type
SAE
Drive Type
Impact
Socket Shape
6-Point
Tether Ready
No
Includes Thin Wall
Thin Wall
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Includes Non-Marring
Non-Marring Included
Tether Status
Not Tether Capable
Product Type
Alloy Wheel Impact Socket
Fastener-Holding Type
Friction
Description
Automotive Sockets, Socket Size 1 1/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Chrome, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.