Automotive Sockets, Steel, 8-Point, 3/4, 18511
Mfr # 18511
Zoro # G310953871
product price: $43.19
/eaKey Features
Drive Size
3/4 in
Finish
Powder Coated
SAE or Metric
SAE
Number of Points
8
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18511
Zoro #
G310953871
UPC #
874015002430
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4 in
Overall Length
3 1/2 in
Socket Depth
Standard
Socket Size
3 1/2 in
Details
Item
Automotive Socket
Finish
Powder Coated
SAE or Metric
SAE
Number of Points
8
Material
Steel
Measurement Type
SAE
Drive Type
Hand
Socket Shape
8-Point
Tether Ready
No
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Description
Automotive Socket, Hand, Powder Coated, 8-Point, Socket Size 3 1/2 in, Drive Size 3/4 in, Steel, SAE, Socket Depth Standard, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.