Shop AMERICAN FORGE & FOUNDRY
See all product information
Create Account
Grease Fitting Bearing Packer, for Hand Operated and Power Lube equipment
Mfr # 8036
Zoro # G2177768
product price:
$
26.39
/ea
Key Features
Height
4.96 In
Attaches To
Hand-Operated of Power Lube Equipment
Width
3.94 In
For Use With
Hand-Operated or Power Lube Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8036
- Zoro #
- G2177768
- UPC #
- 874015001839
- Country of Origin
- India
- Item
- Grease Fitting Bearing Packer
- Attaches To
- Hand-Operated of Power Lube Equipment
- For Use With
- Hand-Operated or Power Lube Equipment
Description
Design: Built for greasing taper roller bearings with 1/2" min. inner diameter, 5" maximum outside diameter and height from 1/4"to 2" to precisely apply grease to your vehicle or machinery. Use: This bearing packer is to be used for hand operated or power lube equipment. Model Number: 8036.
- •Design: Built for greasing taper roller bearings with 1/2" min. inner diameter, 5" maximum outside diameter and height from 1/4"to 2" to precisely apply grease to your vehicle or machinery
- •Use: This bearing packer is to be used for hand operated or power lube equipment
- •Model Number: 8036
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.